This product requires certification to purchase.

18 x 18 x 3/8 in. Equipment Pad Rubber

You last purchased this on
 
DiversiTech®

18 x 18 x 3/8 in. Equipment Pad Rubber

  • Fast #
  • Part #DIVMP18
  • Item #1392020
  • Manufacturer Part #MP-18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

18 x 18 x 3/8 in. Equipment Pad Rubber

  • Fast #
  • Part #DIVMP18
  • Item #1392020
  • Manufacturer Part #MP-18
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High quality oil resistant rubber pad
  • Withstands 50 psi
  • Corrugated on both sides
  • Ideal for air conditioners, compressors, cooling towers, presses, etc
  • Designed to withstand loads of 50 psi
  • Can be used indoors or outdoors
  • Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
  • Other size options available from 2 in. x 2 in. to 18 in. x 18 in
  • Requires Certification

Documents


Specifications

Allowable Load:
50 psi
Color Finish Name:
Black
Height:
3/8 in
Length:
18 in
Material:
Rubber
Material Type:
Elastomer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
18 in x 18 in x 3/8 in
Thickness:
3/8 in
Width:
18 in