2 gal. Wand Spray
2 gal. Wand Spray
Frequently Purchased Together
Product Details
Product Details
- Acid impervious design with 36" reinforced hose
- Lock-on feature for continuous spraying
- 2-piece detachable nozzle for easy cleaning
- Full 5 year warranty
Specifications
- Application:
- Residential
- Capacity:
- 2 gal
- Depth:
- 19-1/2 in
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Wand Sprayer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov