This product requires certification to purchase.

2 in. Valve Aluminum Manifold

You last purchased this on
 
DiversiTech®

2 in. Valve Aluminum Manifold

  • Fast #
  • Part #DIV1839134
  • Item #7025448
  • Manufacturer Part #1839134
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

2 in. Valve Aluminum Manifold

  • Fast #
  • Part #DIV1839134
  • Item #7025448
  • Manufacturer Part #1839134
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All the rough-and-tumble features of the 4-Valve Aluminum Manifold in a simple 2-valve combination. Because we know manifolds are your lifeline. The hilmor 2-Valve Aluminum Manifold is built to last with a forged aluminum body.
  • It’s designed to be leakproof with replaceable stainless steel valve seats, SAE-style O-rings and a securely seated large sight glass. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. And it’s finished off with comfort-grip rubberized handles optimally sized for easy turns.
  • Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless steel valve seats, SAE style O-rings and a securely-seated, large sight glass.
  • Requires Certification

Specifications

Color Finish Name:
Grey
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
13-2/5 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Width:
11-1/2 in