This product requires certification to purchase.

20A Time Delay Plug Fuse

This product has been replaced by

TIME-DELAY EDISON BASE
DiversiTech® TIME-DELAY EDISON BASE
Manufacturer Part #TOO020Z
You last purchased this on
 
DiversiTech®

20A Time Delay Plug Fuse

  • Fast #
  • Part #DIV62620T
  • Item #1346228
  • Manufacturer Part #626-20T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

TIME-DELAY EDISON BASE
DiversiTech® TIME-DELAY EDISON BASE
Manufacturer Part #TOO020Z
DiversiTech®

20A Time Delay Plug Fuse

  • Fast #
  • Part #DIV62620T
  • Item #1346228
  • Manufacturer Part #626-20T
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The heavy-duty fuses are industrial strength products featuring the exclusive Cooper Bussmann dual-element construction
  • Spring loaded design provides superior short-circuit and overload protection
  • Used for air conditioners, furnace blower motors, swimming pool pumps, deep freezers or any circuit where motors frequently turn on and off
  • The type T plug fuse is an industrial strength product and can be used for all commercial applications
  • Heavy-duty type T fuses for critical circuit protection
  • It provides superior protection, yet will not open under repeated motor startups
  • Fuses have more time-delay than the medium-duty fuses in order to better protect motors and critical residential circuits
  • Requires Certification

Specifications

AMP:
20
Depth:
1-1/4 in
Diameter - Inside 1:
1 in
Origin:
Domestic
Product Type:
Time Delay Plug Fuse
UL Listed:
Yes
Volts:
125V