This product requires certification to purchase.

24 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

DiversiTech®

24 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P24
  • Item #1597012
  • Manufacturer Part #7-P24
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

24 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P24
  • Item #1597012
  • Manufacturer Part #7-P24
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Max. bundle diameter 6 in.
  • 24 in. length
  • 175 lb. tensile strength rating
  • Pack of 50
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
14-11/20 in
Height:
3-3/10 in
Length:
24 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 50
Product Type:
Heavy Duty Cable Ties
Tensile Strength:
175 lbs/inch
UPC:
095247085620
Width:
8-4/5 in