24 x 36 in. Equipment Block Rubber
24 x 36 in. Equipment Block Rubber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 24 in
- Material:
- Rubber
- Material Type:
- SBR
- Size:
- 24 in x 36 in x 3/4 in
- Thickness:
- 3/4 in
- Width:
- 36 in