24V Condensate Switch 8-1/20 in.
24V Condensate Switch 8-1/20 in.
Frequently Purchased Together
Product Details
Product Details
- For standard and plenum rated installations in primary or auxiliary lines
- LED illuminates when condensate line is blocked
- Simple to install: DiversiTech flood prevention witch installs in just minutes in the primary or auxiliary drain line. They are also quick and easy to access if service is required
- Flexible installation: The flood prevention switch may be installed horizontally or vertically depending on the location and positioning of the drain line. This makes installation faster and easier
- Reliable operation: These switches use proven magnetic reed switch technology to ensure proper operation and prevent costly problems
- Prevents costly damage: DiversiTech flood prevention switches shut off the system when water backs up in the drain line due to a clogged line. This prevents costly damage to equipment, floors, walls and ceilings
- UL listed: These switches confirm to UL 508 standards and also comply with applicable NEC codes
- Several models available: DiversiTech offers three models of flood prevention switches. Switches are available in a T, elbow, and clip on pan version to match any installation requirement
Specifications
- AMP:
- 1.5
- Color Finish Name:
- White
- Height:
- 2-1/10 in
- Length:
- 8-1/20 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 5-11/20 in