24V Condensate Switch
24V Condensate Switch
Package Quantity Info:
Each: 1-
Pick Up: 27 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- DiversiTech Flood Prevention Switches are simple to install, easy to service and extremely reliable.
- As water level in the auxiliary or main drain pipe rises due to a clogged air conditioning condensate drain, the switch shuts off the system.
- Prevents water from overflowing and causing damage to doors, walls and ceilings.
- At the heart of the switch is a durable yet precise magnetic reed switch.
- Constructed of materials that will not rust or stick, the switch operates smoothly every time.
- Elbow
- Easily accessible for service
- Flexible red wire or yellow wire connection
- Complies with applicable NEC Codes
- Conforms to UL508
Documents
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- Various Auxiliary Drain Pans
- Color Finish Name:
- Black, White
- Height:
- 2-1/10 in
- Length:
- 8-1/20 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 5-11/20 in