This product requires certification to purchase.

3/16 in. High Temperature Female Terminal (20 Pack)

You last purchased this on
 
DiversiTech®

3/16 in. High Temperature Female Terminal (20 Pack)

  • Fast #
  • Part #DIVDH11
  • Item #3184206
  • Manufacturer Part #DH11
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/16 in. High Temperature Female Terminal (20 Pack)

  • Fast #
  • Part #DIVDH11
  • Item #3184206
  • Manufacturer Part #DH11
3.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High temperature disconnect.
  • Female
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
3/16 in
Fitting Sizes:
3/16 in
Height:
1/2 in
Material:
Steel
Package Quantity:
Pack of 20
UL Listed:
No
Width:
3-1/4 in
Wire Gauge (AWG):
22/18 ga