This product requires certification to purchase.

3/16 NYL WIRE & CABLE Clamp 40PK

You last purchased this on
 
DiversiTech®

3/16 NYL WIRE & CABLE Clamp 40PK

  • Fast #
  • Part #DIVWC03
  • Item #3184292
  • Manufacturer Part #WC03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/16 NYL WIRE & CABLE Clamp 40PK

  • Fast #
  • Part #DIVWC03
  • Item #3184292
  • Manufacturer Part #WC03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 100 ft. per spool
  • UL Listed
  • For indoor or outdoor use
  • Concentrically stranded soft, tempered copper
  • 19 strand copper
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/2 in
Diameter:
3/16 in
Height:
3-1/2 in
Length:
100 ft
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 40
UL Listed:
Yes
Width:
6-1/2 in