3/4 in. Plastic J-Trap
3/4 in. Plastic J-Trap
-
Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smooth PVC with no flat spots assures unrestricted flow
- Tough, durable, SCH 40 PVC fittings for years of reliability
- Resistant to many chemicals, corrosion-resistant
- Resists electrolytic and galvanic corrosion
- SCH 40 PVC construction provides high-tensile and impact strength
- Solvent weld design makes it easy for DIY plumbing projects and installation
- Slip-style pipe insertion for easy connections
Documents
Specifications
- Cleanout:
- No
- Connection Type:
- Slip
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 1 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 289 psi
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 3/4 in
- Width:
- 4 in