3/4 in. PVC Sch. 40 P-Trap
3/4 in. PVC Sch. 40 P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Iron pipe size
- Polypropylene plastic construction
- Pressure-rated pipe and fittings are intended for lower-pressure, cold water applications
Specifications
- ASTM:
- ASTM F-441, ASTM F-441M, ASTM D-618
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- P-Trap
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40