This product requires certification to purchase.

3/4 in. PVC Sch. 40 P-Trap

You last purchased this on
 
DiversiTech®

3/4 in. PVC Sch. 40 P-Trap

  • Fast #
  • Part #DIV5410
  • Item #1096481
  • Manufacturer Part #5-410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/4 in. PVC Sch. 40 P-Trap

  • Fast #
  • Part #DIV5410
  • Item #1096481
  • Manufacturer Part #5-410
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pressure-rated pipe and fittings are intended for lower-pressure, cold water applications
  • Polypropylene plastic construction
  • Iron pipe size
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connections:
Socket Weld x Hub
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40