This product requires certification to purchase.

3/4 in. Steel Strap

You last purchased this on
 
DiversiTech®

3/4 in. Steel Strap

  • Fast #
  • Part #DIV625305
  • Item #1345857
  • Manufacturer Part #625-305
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/4 in. Steel Strap

  • Fast #
  • Part #DIV625305
  • Item #1345857
  • Manufacturer Part #625-305
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Easy to use and install
  • UL and CSA listed
  • Suitable for indoor or outdoor use
  • Zinc-plated steel resists corrosion
  • Secures EMT conduit to surfaces for greater load bearing
  • Male threads
  • 1/2 in universal inlets/outlets
  • Less handles, see pages
  • Requires Certification

Specifications

Application:
EMT Conduit, Indoor, Outdoor
Coating:
Zinc
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3/4 in
Fits Pipe Size:
3/4 in
Height:
1 in
Length:
3/4 in
Material:
Steel
Product Type:
Strap
UL Listed:
Yes
Width:
2 in