This product requires certification to purchase.

3/4 in. x 6 ft. #8 THHN Whip Single Non-Metallic

You last purchased this on
 
DiversiTech®

3/4 in. x 6 ft. #8 THHN Whip Single Non-Metallic

  • Fast #
  • Part #DIV6346NMSP
  • Item #1947817
  • Manufacturer Part #6-34-6NMSP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/4 in. x 6 ft. #8 THHN Whip Single Non-Metallic

  • Fast #
  • Part #DIV6346NMSP
  • Item #1947817
  • Manufacturer Part #6-34-6NMSP
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The 90 degree connector is removable for straight connections
  • Second straight connector not included.
  • U.L. and C.U.L Listed.
  • Requires Certification

Documents


Specifications

Diameter:
1-1/20 in
Length:
6 ft
Material:
Non-Metallic
Material Type:
Polymeric