3/8 in. Barbed Nylon Tee (Pack of 2)
3/8 in. Barbed Nylon Tee (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Our nylon fittings have a good resistance to oils, gasoline, as well as organic solvents
- These can be used in cold and hot water applications
- They also show longtime weathering resistance
- Lead-free compliant and non-corrosive
- An easy-to-install, low cost connection solution
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Count of 2