This product requires certification to purchase.

3/8 in. Barbed Plastic Hose Barb

You last purchased this on
 
DiversiTech®

3/8 in. Barbed Plastic Hose Barb

  • Fast #
  • Part #DIV701032
  • Item #3184290
  • Manufacturer Part #701-032
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

3/8 in. Barbed Plastic Hose Barb

  • Fast #
  • Part #DIV701032
  • Item #3184290
  • Manufacturer Part #701-032
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Use these nylon fittings for applications such as water lines, condensate lines and more
  • This product is corrosion-resistant, durable, lead-free
  • Use with hose clamp for extra security
  • Suitable for potable water applications
  • Offers long term stability in closed recirculating water loops
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Hose Barb
Length:
1 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Count of 2