3/8 in. Wire and Cable Clamp White 30-Pack
3/8 in. Wire and Cable Clamp White 30-Pack
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight and easy to use
- Durable, nylon construction to help meet tough construction job conditions
- Use to hold harnesses, cables and tubing
- Use for construction, maintenance and assembly-line operations
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Diameter:
- 3/8 in
- Length:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 30
- Product Type:
- Wire, Clamp
- Thickness:
- 57/1000 in
- UL Listed:
- Yes
- Width:
- 6-1/2 in