3-1/4 x 8-1/4 x 4-1/2 in. Thermostat Guard Clear Plastic
3-1/4 x 8-1/4 x 4-1/2 in. Thermostat Guard Clear Plastic
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to prevent tampering of thermostats
- Plastic
- Clear covers
- For use in warehouse and industrial locations
- Furnished complete with ring and/or solid base
Specifications
- Color Finish Name:
- Clear
- Depth:
- 9 in
- Height:
- 1-3/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Width:
- 3-3/4 in