This product requires certification to purchase.

3-3/4 in. (Pack of 3) Wire Connector

You last purchased this on
 
DiversiTech®

3-3/4 in. (Pack of 3) Wire Connector

Brand image
You last purchased this on
 
DiversiTech®

3-3/4 in. (Pack of 3) Wire Connector

  • Fast #
  • Part #DIVPI328PK
  • Item #8029128
  • Manufacturer Part #PI328
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Devco® PI328 Split Bolt Conns, 6 Max Solid wire, 7 Max Stranded wire, pack of 3 these Conns are made of silicone bronze and are designed for copper use only. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification

Specifications

Height:
1/2 in
Length:
3-3/4 in
Material:
Bronze
Package Quantity:
Pack of 3
UL Listed:
No
Width:
3 in
Wire Gauge (AWG):
6-7 AWG



Call for Pricing
Call for Pricing