This product requires certification to purchase.

3 in. Flame Sensor

You last purchased this on
 
Packard

3 in. Flame Sensor

  • Fast #
  • Part #DIVPFS802
  • Item #4719871
  • Manufacturer Part #PFS802
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Packard

3 in. Flame Sensor

  • Fast #
  • Part #DIVPFS802
  • Item #4719871
  • Manufacturer Part #PFS802
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with spark ignition and flame sensing
  • Can be mounted remotely on multiple burners or adjacent to igniter on other applications
  • High quality alumina ceramic insulator
  • High temperature kanthal flame rod material that can withstand 1800° F
  • Teflon insulated (250°C rating) lead wire
  • Single screw, plated steel mounting bracket
  • 30 inch lead with a female connection
  • Probe length 3 inches
  • Requires Certification

Specifications

Brand Model Compatibility:
York 025-27773-700
Length:
3 in
Material:
Ceramic Alumina, Plastic