3 x 3 x 3/8 in. Equipment Pad Rubber
3 x 3 x 3/8 in. Equipment Pad Rubber
Package Quantity Info:
Each: 1 Inner Pack: 36 Case: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High quality oil resistant rubber pad
- Withstands 50 psi
- Corrugated on both sides
- Ideal for air conditioners, compressors, cooling towers, presses, etc
- Designed to withstand loads of 50 psi
- Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
- Other size options available from 2 in. x 2 in. to 18 in. x 18 in
Specifications
- Allowable Load:
- 50 lbs
- Color Finish Name:
- Black
- Height:
- 3/8 in
- Length:
- 3 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in x 3 in x 3/8 in
- Width:
- 3 in