This product requires certification to purchase.

31 in. Hanging Strap

You last purchased this on
 
DiversiTech®

31 in. Hanging Strap

  • Fast #
  • Part #DIVHS30
  • Item #1135293
  • Manufacturer Part #HS-30
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

31 in. Hanging Strap

  • Fast #
  • Part #DIVHS30
  • Item #1135293
  • Manufacturer Part #HS-30
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Strong, versatile, durable, easy way to secure loose gear safely
  • Strong, durable 1" polypropylene webbing
  • Spring loaded adjustable buckle
  • Reinforced grommet lets you hang it up, tie it up, hook it up or attach it permanently
  • Requires Certification

Specifications

Color Finish Name:
Blue
Depth:
4-1/2 in
Length:
31 in
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Hanging Strap
Width:
1 in
Work Load Limit:
400 lb