This product requires certification to purchase.

36 in. Nylon Heavy Duty Ductwork Cable Ties in Black (Pack of 50)

You last purchased this on
 
DiversiTech®

36 in. Nylon Heavy Duty Ductwork Cable Ties in Black (Pack of 50)

  • Fast #
  • Part #DIV7P36B
  • Item #10384702
  • Manufacturer Part #7-P36B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

36 in. Nylon Heavy Duty Ductwork Cable Ties in Black (Pack of 50)

  • Fast #
  • Part #DIV7P36B
  • Item #10384702
  • Manufacturer Part #7-P36B
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DiversiTech Heavy Duty Cable Ties feature smooth insertion and a locking mechanism that gives ductwork a firm hold.
  • Manufactured using a superior nylon 6/6 material.
  • Ribbed body prevents slippage and the no slip head provides an easy grip during tensioning.
  • Accommodates 7 to 15 inch duct.
  • Tensioning tool for 32 inches plus allows operator to adjust strap to any desired tension.
  • Working Temperature Rating: -40°F - 185°F
  • Tensile Strength: 175 lbs
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24 in
Height:
19/50 in
Length:
36 in
Material:
Plastic
Material Type:
Nylon
Origin:
Global
Package Quantity:
Pack of 50
Product Type:
Heavy Duty Cable Ties
Tensile Strength:
175 lbs/inch
Width:
1/2 in