36 in. Test Lead
36 in. Test Lead
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to use
- Includes one black insulated clip
- Includes one red insulated clip
- Alligator clips are covered by pure vinyl boots for flexibility at any temperature without cracking
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Name:
- Black, Red
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Meter Type:
- Test Leads
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.412 lb