4-1/2 x 2-1/2 in. Switch Cover Gas
4-1/2 x 2-1/2 in. Switch Cover Gas
Frequently Purchased Together
Product Details
Product Details
- Comes Gas and Emergency already printed on cover
- Flush mount
Specifications
- Color Finish Name:
- Red
- Height:
- 4-1/4 in
- Material:
- Steel