4-1/4 in. 4 Box Flat Steel Duplex Receptacle
4-1/4 in. 4 Box Flat Steel Duplex Receptacle
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- Flat, one duplex switch cover
- Easy to install
Specifications
- Color Finish Name:
- Silver
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Steel