This product requires certification to purchase.

4 in. Nylon Wire Ties in Natural (Pack of 100)

You last purchased this on
 
DiversiTech®

4 in. Nylon Wire Ties in Natural (Pack of 100)

  • Fast #
  • Part #DIVWT04C
  • Item #3184119
  • Manufacturer Part #WT04C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

4 in. Nylon Wire Ties in Natural (Pack of 100)

  • Fast #
  • Part #DIVWT04C
  • Item #3184119
  • Manufacturer Part #WT04C
3.4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy to use and adjust
  • Versatile and functional
  • Ideal for bundling cables and wires
  • Will not rust, rot or corrode
  • Made from UV-stable nylon
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
7 in
Length:
4 in
Material:
Plastic
Material Type:
Nylon
Origin:
Global
Package Quantity:
Pack of 100
Product Type:
Wire Ties
Tensile Strength:
18 lbs/inch
UL Listed:
No
Width:
4-1/4 in