4 in. Stainless Steel Flat Blank Cover
4 in. Stainless Steel Flat Blank Cover
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- Flat blank cover
- Easy to install
Specifications
- Color Finish Name:
- Silver
- Height:
- 4-1/4 in
- Length:
- 4-1/4 in
- Material:
- Steel