4 in. Terminal Kit Box
4 in. Terminal Kit Box
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flag female compressor terminal kit. Boxes are made of soft, pliable, durable K resin with 4 compartments containing the most popular flag female compressor terminals.
- Non-insulated terminals are designed with a larger distance between the rolls to allow for the rod in hermetic header applications.
- The increased distance allows the rod to slip in between them.
- Parts 6258 and 6259 are notched for bending.
- The notches are cut between the slip-on portion and the conductor barrel and enable the back of the slip-on portion to be folded against the conductor barrel after the wire connection is made.
- This terminal features insulation grip.
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connections:
- Female
- UL Listed:
- No
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 18 ga - 8 ga