4 x 1-1/2 x 1/2 in. Deep Knockout Electric Box
4 x 1-1/2 x 1/2 in. Deep Knockout Electric Box
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- Easy to install
- Includes mounting screws
Specifications
- Color Finish Name:
- Silver
- Depth:
- 1-1/2 in
- Height:
- 1/2 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 2 in