This product requires certification to purchase.

4 x 4 x 7/8 in. Equipment Pad Cork and Rubber

You last purchased this on
 
DiversiTech®

4 x 4 x 7/8 in. Equipment Pad Cork and Rubber

  • Fast #
  • Part #DIVMP4C
  • Item #1392035
  • Manufacturer Part #MP-4C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

4 x 4 x 7/8 in. Equipment Pad Cork and Rubber

  • Fast #
  • Part #DIVMP4C
  • Item #1392035
  • Manufacturer Part #MP-4C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 96 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 47 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rubber pads are corrugated on both sides and laminate to the cork center providing excellent vibration and noise reduction
  • The top and bottom ribs are 90° opposed to one another providing a natural resistance to "creep" or "walking" associated with vibrations
  • Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
  • Designed to withstand loads of 50 psi
  • Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
  • Other size options available from 2 in x 2 in to 18 in x 18 in
  • Requires Certification

Documents


Specifications

Allowable Load:
50 lbs
Color Finish Name:
Black, Brown
Height:
7/8 in
Length:
4 in
Material:
Cork, Rubber
Material Type:
Elastomer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
4 in x 4 in x 7/8 in
Thickness:
7/8 in
Width:
4 in