40A 240V 2 Pole Circuit Breaker
40A 240V 2 Pole Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 70-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- AMP:
- 40
- Color Finish Name:
- Grey
- Height:
- 8-1/4 in
- Length:
- 2 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 11 in