48 in. Nylon Heavy Duty Ductwork Cable Ties in Black (Pack of 25)
48 in. Nylon Heavy Duty Ductwork Cable Ties in Black (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DiversiTech Heavy Duty Cable Ties feature smooth insertion and a locking mechanism that gives ductwork a firm hold.
- Manufactured using a superior nylon 6/6 material.
- Ribbed body prevents slippage and the no slip head provides an easy grip during tensioning.
- Accommodates 7 to 15 inch duct.
- Tensioning tool for 32 inches plus allows operator to adjust strap to any desired tension.
- Working Temperature Rating: -40 degree F - 185 degree F
- Tensile Strength: 175 lbs
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 36-1/2 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Package Quantity:
- Pack of 25
- Product Type:
- Heavy Duty Cable Ties
- Tensile Strength:
- 175 lbs/inch
- Width:
- 19/50 in