5/16 in. Copper Extension Tube
5/16 in. Copper Extension Tube
Frequently Purchased Together
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
Specifications
- Diameter:
- 5/16 in
- Diameter - Outside:
- 3/8 in
- Length:
- 5-1/2 in
- Material:
- Copper, Stainless Steel, Brass
- Package Quantity:
- Pack of 3
- Product Type:
- Access Fitting
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Width:
- 5-1/4 in