5-1/2 in. All Fuel Pipe Cap Plastic
5-1/2 in. All Fuel Pipe Cap Plastic
Package Quantity Info:
Each: 1 Case: 12 Pallet: 864-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PVC flue caps are an affordable way to protect today’s high efficiency furnaces from dirt, moisture and other debris
- Protects high efficiency furnaces and reduces draft inducer motor rust
- Cap fits 1.5", 2" and 3" PVC pipe
- Helps to eliminate pressure switch service calls
- Resistant to UV radiation and oxidative degradation
- CSA approved for use in 90% AFUE heating applications
- Schedule 40 PVC for years of reliability
- Resistant to heat, cold, precipitation or UV radiation
Specifications
- Diameter:
- 5-1/2 in
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Height:
- 4 in
- Material:
- Plastic