This product requires certification to purchase.

5 1/4 in. Nylon Cable Ties in Natural

You last purchased this on
 
DiversiTech®

5 1/4 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #DIV6269
  • Item #3757358
  • Manufacturer Part #6269
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

5 1/4 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #DIV6269
  • Item #3757358
  • Manufacturer Part #6269
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
5-1/4 in
Length:
5-1/4 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 11
Product Type:
Cable Tie Mount
Width:
3 in