5 in., 8 in., 11 in. Nylon Cable Ties in Natural (Assorted Size Pack of 450)
5 in., 8 in., 11 in. Nylon Cable Ties in Natural (Assorted Size Pack of 450)
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 13 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 13 in