5 mfd 370V Oval Run Capacitor
5 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Individually packaged
- Oil filled, non PCB
- Energized the entire time the motor is running
- Designed for continuous duty
- Features 1/4" quick connect terminal
Documents
Specifications
- CSA Certified:
- CSA 22.2 No. 190
- Capacitor Type:
- Run
- Length:
- 2-1/4 in
- MFD Rating:
- 5 mfd
- Material:
- Metal
- OEM Part:
- No
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- UL 810
- Volts:
- 370V
- Width:
- 1-19/50 in