6-1/2 x 1-1/4 in. Condenser Bracket
6-1/2 x 1-1/4 in. Condenser Bracket
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, the Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code
- Bracket secures condenser to the hurricane pad
- Use #8 self-drilling or self-tapping screws to secure condenser to brackets
- Be sure to place brackets according to local building code requirements
- Made from grade 40 steel for added strength
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 1-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Steel
- Product Type:
- Bracket
- Size:
- 5-1/4 in x 1-1/4 in x 6-1/2 in
- Thickness:
- 7/64 in
- Width:
- 5-1/4 in