This product requires certification to purchase.

6-14/25 ft. 240V Self Regulating Heating Cable

You last purchased this on
 
DiversiTech®

6-14/25 ft. 240V Self Regulating Heating Cable

  • Fast #
  • Part #DIVHC022
  • Item #7529847
  • Manufacturer Part #HC-02-2
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

6-14/25 ft. 240V Self Regulating Heating Cable

  • Fast #
  • Part #DIVHC022
  • Item #7529847
  • Manufacturer Part #HC-02-2
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self regulating Chromalox® heating cables by DiversiTech have a universal design that is safe for use on both metal and plastic drain pipe - the most common material used for condensate drain pipes.
  • Provide freeze protection both indoor and outdoor and ideal for condensate drains, drain pans and outdoor spigots.
  • These cables provide consistent temperature control to prevent equipment freezing and damage and are ideal for compressor crankcase heating.
  • With a tough, waterproof outer jacket, these self-regulating heating cables perform well in harsh environments too extreme for other cables.
  • Lead wires are included on all cables for easy installation.
  • Designed for indoor or outdoor freeze protection and for both residential and commercial use on pipes up to 2.5" in diameter.
  • UL listed and CSA approved.
  • Requires Certification

Specifications

Length:
6-14/25 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
240V