6-3/4 in. ABS Drain Pan Installation Kit
6-3/4 in. ABS Drain Pan Installation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The High Rise Pan™ is an innovative new plastic drain pan design which allows placement of an air handler 2 3/4in. above the outside lip of the pan without the need for separate, cumbersome mounting blocks.
- The pan has a molded-in network of risers to give a 5in. lift and the risers are positioned to accept a wide variety of air handler sizes.
- Each riser has a specially shaped area at each end to accommodate a 2in. x 2in. anti-vibration pad which allows for quiet operation at all times.
- One-piece plastic construction ensures no rust, leaks, or seams to split and the rolled edges provide workplace durability.
- Molded using a heavy duty ABS plastic material it's 80% thicker than standard pans and with heavy-duty reinforcement throughout, it's the perfect choice for a wide range of air handler applications.
- The High Rise Pan™ meets the structural and temperature requirements for attic installations.
Specifications
- Height:
- 3-1/2 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Product Type:
- Installation Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 4-1/2 in