This product requires certification to purchase.

6-3/4 in. Assorted Vinyl Grommet 5 Pack

You last purchased this on
 
DiversiTech®

6-3/4 in. Assorted Vinyl Grommet 5 Pack

  • Fast #
  • Part #DIVGVA2
  • Item #3184265
  • Manufacturer Part #GVA2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

6-3/4 in. Assorted Vinyl Grommet 5 Pack

  • Fast #
  • Part #DIVGVA2
  • Item #3184265
  • Manufacturer Part #GVA2
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Snap into holes for easy installation
  • Round
  • Flexible vinyl construction for ease of insertion and durability
  • Rolled shoulder
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
6-3/4 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 5
Product Type:
Grommets
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Width:
10 in