6 in. Nylon UV Resistant Cable Ties in Natural (Pack of 100)
6 in. Nylon UV Resistant Cable Ties in Natural (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL Listed
- Weather and UV resistant
- Durable, nylon construction to help meet tough construction job conditions
- Lightweight and easy to use
- Natural
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 3-33/50 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Product Type:
- Cable Ties
- Tensile Strength:
- 18 lbs/inch
- Width:
- 2-97/100 in