6 in. Steel Test Clip
6 in. Steel Test Clip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The clips are alligator clips and have vinyl red and black insulators.
- Steel alligator clips for use with test probes.
- Includes 2 red and 2 black clips.
- Crimper slotted screw connection.
- Jaws open 5/8in. max.
Specifications
- Color Finish Name:
- Red
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2-7/16 in
- UPC:
- 780653010778
- Weight:
- 0.2 lb
- Width:
- 3 in