This product requires certification to purchase.

6 in. Support Riser Plastic

You last purchased this on
 
DiversiTech®

6 in. Support Riser Plastic

Brand image
You last purchased this on
 
DiversiTech®

6 in. Support Riser Plastic

  • Fast #
  • Part #DIVHPR6
  • Item #1392025
  • Manufacturer Part #HPR-6
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides the desired elevation for condensers, heat pumps and air handlers
  • Cost effective single piece design
  • Single piece heat pump risers are available in 3 in, 6 in and 12 in heights
  • Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise
  • Nestable design allows maximum shipping and storage density
  • Sturdy design, four risers can handle up to 2000 lb uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Requires Certification

Documents


Specifications

Allowable Load:
500 lbs
Color Finish Name:
Grey
Height:
6 in
Length:
6 in
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
6 in
Width:
6-1/2 in
Work Load Limit:
2000 lb



Customers Also Bought
1–6 of 18 items
Part #DIVHPR3
Item #1233240
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVMP4C
Item #1392035
5 out of 5 Customer Rating
Requires Certification
Part #REC97089
Item #9293422
4.8 out of 5 Customer Rating
Requires Certification
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Part #REC96100
Item #3998851
5 out of 5 Customer Rating
Requires Certification
Part #PS1CW14U
Item #3317133
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVAER8
Item #5063485
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVHPR62PG
Item #1889705
5 out of 5 Customer Rating
Requires Certification
Part #DIVHPR3
Item #1233240
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVHPR12
Item #1686433
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVHPR62P
Item #1889702
5 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing