This product requires certification to purchase.

6 x 6 x 7/8 in. Equipment Pad Foam, Plastic and Rubber

You last purchased this on
 
DiversiTech®

6 x 6 x 7/8 in. Equipment Pad Foam, Plastic and Rubber

  • Fast #
  • Part #DIVMP6E
  • Item #3351161
  • Manufacturer Part #MP-6E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

6 x 6 x 7/8 in. Equipment Pad Foam, Plastic and Rubber

  • Fast #
  • Part #DIVMP6E
  • Item #3351161
  • Manufacturer Part #MP-6E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The latest generation in vibration dampening technology and the most effective vibration dampening pad available on the market
  • Engineered to eliminate vibrations emanating from motor driven appliances such as compressors used in air-conditioning and refrigeration units
  • In the most severe vibration extremes, the EVA pad outperforms cork and rubber by a margin of greater than 3:1
  • Superior performance is due to the special composite foam center which is much more structurally sound than cork
  • It is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber
  • Designed to withstand 50 psi
  • Rubber pads are corrugated on both sides and laminate to the polymeric foam rubber center
  • Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
  • Can be used indoors or outdoors
  • Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
  • Requires Certification

Specifications

Allowable Load:
50 lbs
Color Finish Name:
Black
Height:
7/8 in
Length:
6 in
Material:
Foam, Plastic, Rubber
Material Type:
EVA
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
6 in x 6 in x 7/8 in
Thickness:
7/8 in
Width:
6 in