This product requires certification to purchase.

60 ft. x 1 in. Electric Tape in Green

You last purchased this on
 
DiversiTech®

60 ft. x 1 in. Electric Tape in Green

  • Fast #
  • Part #DIVET35G
  • Item #3535826
  • Manufacturer Part #ET35G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

60 ft. x 1 in. Electric Tape in Green

  • Fast #
  • Part #DIVET35G
  • Item #3535826
  • Manufacturer Part #ET35G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This 7 mil premium grade electrical vinyl tape stretches to conform to virtually any shape that requires color-coded insulation.
  • Abrasion and weather resistant.
  • Measures 3/4in. x 66 ft.
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Length:
66 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Electrical Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3/4 in