60 ft. x 3/4 in. Economy Grade Electric Tape
60 ft. x 3/4 in. Economy Grade Electric Tape
Frequently Purchased Together
Product Details
Product Details
- This tape is suitable for use up to 175 F (80C) and not more than 600V.
- The electrical tape is excellent for adhesion.
- UL listed.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Electrical Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- Up to 175 Deg F
- UL Listed:
- Yes
- Width:
- 3/4 in