This product requires certification to purchase.

600 PC Jar Twist on Wire Connector

You last purchased this on
 
DiversiTech®

600 PC Jar Twist on Wire Connector

  • Fast #
  • Part #DIV623012
  • Item #3816343
  • Manufacturer Part #623-012
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

600 PC Jar Twist on Wire Connector

  • Fast #
  • Part #DIV623012
  • Item #3816343
  • Manufacturer Part #623-012
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color-coded connectors make quick, secure connections for positive continuity.
  • High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions.
  • Deep skirt design prevents exposure of bare wire.
  • New handy carry handle and grip bottle.
  • U.L. Listed.
  • C.S.A. Approved.
  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Plastic
UL Listed:
Yes
Volts:
300V
Width:
5-3/4 in
Wire Gauge (AWG):
22 ga